Berries Stacking Chair with Powder-Coated Legs, 10 in. Ht, Blue

  • Mfr # 8120JC1003

  • Zoro # G511899916


product price:  $66.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8120JC1003
Zoro #
G511899916
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Powder-Coated Legs in a vibrant blue color is a versatile and practical seating option for various educational and recreational settings. With a height of 10 inches, this chair is specifically designed for young children, providing them with a comfortable and supportive seating experience. Crafted with durability in mind, this chair features a sturdy and robust construction. The powder-coated legs not only enhance its visual appeal but also ensure long-lasting performance, making it suitable for high-traffic areas such as classrooms, playrooms, and daycare centers. The legs are also equipped with non-marring glides, preventing any damage to the floors and ensuring smooth movement. The chair's ergonomic design promotes proper posture and encourages active sitting, which is essential for the healthy development of young children. The contoured seat and backrest provide optimal support, allowing children to sit comfortably for extended periods. Additionally, the chair's lightweight design and convenient stacking feature make it easy to store and transport, saving valuable space when not in use. The vibrant blue color adds a pop of color to any environment, creating a visually appealing and stimulating atmosphere for children. Whether used individually or in a group setting, these chairs promote social interaction and collaboration among children, fostering a positive learning and playing environment. Overall, the Berries Stacking Chair with Powder-Coated Legs in blue is a reliable, durable, and visually appealing seating option that prioritizes the comfort and well-being of young children.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.