Berries Stacking Chair with Powder-Coated Legs, 8 in. Ht, Blue

  • Mfr # 8118JC1003

  • Zoro # G311899918


product price:  $62.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8118JC1003
Zoro #
G311899918
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Powder-Coated Legs in a vibrant blue color is a versatile and stylish seating option for any classroom or play area. With a height of 8 inches, this chair is specifically designed for young children, providing them with a comfortable and supportive seating experience. Crafted with durability in mind, this chair features a sturdy and robust construction. The powder-coated legs not only enhance its visual appeal but also ensure long-lasting performance, making it suitable for high-traffic environments. The legs are also equipped with non-marring glides, preventing any damage to the floors and ensuring smooth movement. The chair's ergonomic design promotes proper posture and encourages healthy sitting habits from an early age. The contoured backrest provides excellent lumbar support, while the spacious seat allows for unrestricted movement and comfort during extended periods of sitting. The chair's lightweight design makes it easy to stack and store when not in use, saving valuable space. The vibrant blue color adds a pop of color to any space, creating a cheerful and inviting atmosphere. Whether used in a classroom, daycare, or playroom, this chair is sure to capture the attention of children and brighten up their surroundings. Overall, the Berries Stacking Chair with Powder-Coated Legs in blue is a practical, durable, and visually appealing seating solution that prioritizes the comfort and well-being of young children.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.