Berries Stacking Chairs with Chrome-Plated Legs, 16 in. Ht, Set of 6, Navy

  • Mfr # 8146JC6112

  • Zoro # G311899949


product price:  $567.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8146JC6112
Zoro #
G311899949
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chairs with Chrome-Plated Legs in Navy are a set of six stylish and versatile chairs that are perfect for any space. With a height of 16 inches, these chairs are designed to provide comfortable seating for children and adults alike. Crafted with durability in mind, these chairs feature a sturdy chrome-plated frame that ensures long-lasting use. The chrome-plated legs not only add a touch of elegance but also provide stability and support. The navy color of the chairs adds a pop of vibrancy to any room, making them a great addition to classrooms, playrooms, waiting areas, or even dining spaces. One of the standout features of these chairs is their stackable design. This allows for easy storage and space-saving when not in use. Whether you need to clear the room for an event or simply want to tidy up, these chairs can be stacked neatly, taking up minimal space. The Berries Stacking Chairs are not only practical but also comfortable. The contoured seat and backrest provide ergonomic support, ensuring a comfortable sitting experience. The chairs are also lightweight, making them easy to move around as needed. Overall, the Berries Stacking Chairs with Chrome-Plated Legs in Navy are a fantastic choice for anyone looking for versatile, durable, and stylish seating options. With their sleek design, vibrant color, and stackable feature, these chairs are sure to enhance any space while providing comfort and functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.