Berries Stacking Chairs with Chrome-Plated Legs, 16 in. Ht, Set of 6, Orange

  • Mfr # 8146JC6114

  • Zoro # G611899892


product price:  $549.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8146JC6114
Zoro #
G611899892
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chairs with Chrome-Plated Legs in a vibrant orange hue are a perfect addition to any space, be it a classroom, playroom, or even a modern office. This set of six chairs is designed to provide both comfort and style, making it an ideal choice for various settings. Crafted with durability in mind, these chairs feature a sturdy polypropylene shell that can withstand daily use and resist scratches, ensuring long-lasting performance. The vibrant orange color adds a pop of energy and liveliness to any environment, creating a visually appealing atmosphere. The chrome-plated legs not only provide a sleek and modern look but also offer exceptional stability and support. The chairs are designed to stack effortlessly, allowing for easy storage and space-saving convenience when not in use. This feature is particularly beneficial for classrooms or multipurpose rooms where flexibility is essential. With a seat height of 16 inches, these chairs are perfectly sized for children, promoting proper posture and comfort during extended periods of sitting. The ergonomic design ensures that children can focus on their activities without discomfort or distraction. Whether used for group activities, reading corners, or dining areas, the Berries Stacking Chairs with Chrome-Plated Legs in orange are a versatile and practical seating solution. Combining functionality, durability, and a vibrant aesthetic, these chairs are sure to enhance any space and provide a comfortable seating experience for children.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.