Marseille French Bistro Stacking Chair w/Arms, Black/White Textilene and Bamboo Print Alum Frame
- Mfr # SDA-ADS642108-BLKWH-LTNAT-GG
- Zoro # G011664908
Key Features
Specifications
Details
- MFR #
- SDA-ADS642108-BLKWH-LTNAT-GG
- Zoro #
- G011664908
- UPC #
- 889142950295
- Country of Origin
- China
- Color
- Black & White/Light Natural Frame
- Material
- Aluminum, Textilene
- Weight Capacity
- 400 lb
Dimensions
- Width
- 22.75 in
- Overall Length
- 22.25"
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this indoor/outdoor commercial grade bistro chair. The breathable textilene back and seat won't fade, provides airflow to keep guests comfortable, and aids with drying when used outdoors. The lightweight, but durable, powder coated metal frame boasts a bamboo look finish available in 2 hues, holds up to 400 lbs. static weight, and will not rust. Two curved arms deliver additional comfort and structure. Recommended stack height for this chair is up to 5 high for storage or transport. For your convenience, this chair arrives completely assembled for instant use and features floor protector glides to prevent damage to indoor hard flooring surfaces. This dining chair easily wipes clean with a damp cloth for quick seating turnaround.
- •Classic Commercial Grade Indoor/Outdoor Bistro Chair
- •Fade Resistant Black and White Textilene Back and Seat
- •Light Natural Finish Bamboo Print Metal Frame Will Not Rust
- •Holds up to 400 LBS. Static Weight Capacity
- •Fixed Floor Glides Protect Indoor Flooring Surfaces
- •Recommended Stacking Quantity is 5 Chairs High
- •No Assembly Required
- •Wipes Clean with a Damp Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.