
Berries Stacking Chairs with Chrome-Plated Legs, 18 in. Ht, Set of 6, Green
Mfr # 8148JC6119
Zoro # G911899608
product price:Â $584.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8148JC6119
Zoro #
G911899608
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Chrome-Plated Legs in a vibrant shade of green are the perfect addition to any classroom, daycare, or playroom. This set of six chairs is designed with both comfort and durability in mind, ensuring that they will withstand the test of time and provide a reliable seating option for years to come. Each chair features a sturdy, chrome-plated steel frame that not only adds a sleek and modern touch but also provides exceptional stability. The legs are designed to prevent tipping, ensuring the safety of children during use. The 18-inch height is ideal for young children, allowing them to comfortably sit and engage in various activities. The chairs are constructed with a high-density polyethylene shell that is not only easy to clean but also resistant to stains, scratches, and fading. This makes them perfect for messy art projects or snack time. The shell is contoured to provide ergonomic support, promoting proper posture and reducing fatigue during extended periods of sitting. One of the standout features of these chairs is their stackability. When not in use, they can be easily stacked to save space, making them a practical choice for classrooms or areas with limited storage. The lightweight design allows for effortless transportation, making it convenient to rearrange or store the chairs as needed. With their vibrant green color, these chairs add a pop of color to any space, creating a cheerful and inviting atmosphere. Whether used in a classroom, daycare, or playroom, the Berries Stacking Chairs with Chrome-Plated Legs are a versatile and reliable seating option that combines style, comfort, and durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.