
Berries Stacking Chairs with Powder-Coated Legs, 12 in. Ht, Set of 6, Navy
Mfr # 8122JC6112
Zoro # G311901086
product price:Â $465.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8122JC6112
Zoro #
G311901086
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Powder-Coated Legs in Navy are a versatile and stylish addition to any classroom or playroom. This set of six chairs is designed with young children in mind, with a comfortable 12-inch seat height that is perfect for little ones to sit and engage in various activities. Crafted with durability in mind, these chairs feature a sturdy polypropylene shell that is built to withstand the rigors of daily use. The navy color adds a touch of sophistication to any space, while the powder-coated legs provide added strength and stability. These chairs are not only functional but also aesthetically pleasing, making them a great choice for any educational or recreational setting. One of the standout features of these chairs is their stackability. When not in use, they can be easily stacked on top of each other, allowing for efficient storage and space-saving. This feature is especially beneficial for classrooms or playrooms with limited space. In addition to their practicality, these chairs are also designed with the comfort of young children in mind. The contoured seat and backrest provide ergonomic support, ensuring that children can sit comfortably for extended periods. The lightweight design allows for easy maneuverability, making it effortless for children to move the chairs around as needed. Overall, the Berries Stacking Chairs with Powder-Coated Legs in Navy are a fantastic choice for any educational or recreational environment. With their durability, stackability, and comfort, these chairs are sure to enhance any space while providing a safe and comfortable seating option for young children.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.