
Berries Stacking Chairs with Powder-Coated Legs, 14 in. Ht, Set of 6, Purple
Mfr # 8124JC6004
Zoro # G911901059
product price:Â $414.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8124JC6004
Zoro #
G911901059
UPC #
743080025722
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Powder-Coated Legs in a vibrant shade of purple are the perfect addition to any classroom or playroom. This set of six chairs is designed with both comfort and durability in mind, making them ideal for young children. Each chair features a 14-inch height, which is perfect for little ones to sit comfortably at tables or desks. The chairs are made from high-quality materials that are built to withstand the rigors of daily use. The sturdy powder-coated legs provide excellent stability, ensuring that the chairs will not wobble or tip over. The vibrant purple color adds a fun and playful touch to any space, making these chairs a favorite among children. The stackable design allows for easy storage when not in use, making them a practical choice for classrooms or playrooms with limited space. Not only are these chairs functional, but they are also ergonomically designed to provide optimal support and comfort. The contoured seat and backrest promote proper posture and reduce fatigue, even during extended periods of sitting. In addition to their practicality and comfort, these chairs are also easy to clean. The smooth surface can be wiped down with a damp cloth, ensuring that they stay looking fresh and new for years to come. Overall, the Berries Stacking Chairs with Powder-Coated Legs in purple are a fantastic choice for any educational or recreational setting. With their durability, comfort, and vibrant color, these chairs are sure to be a hit with both children and adults alike.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.