Berries Stacking Chairs with Powder-Coated Legs, 16 in. Ht, Set of 6, Navy

  • Mfr # 8126JC6112

  • Zoro # G011901102


product price:  $529.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8126JC6112
Zoro #
G011901102
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chairs with Powder-Coated Legs in Navy are a versatile and stylish addition to any space. This set of six chairs is perfect for classrooms, playrooms, waiting areas, or any other environment where comfortable seating is needed. Crafted with durability in mind, these chairs feature a sturdy polypropylene shell that is designed to withstand daily use and resist scratches and stains. The navy color adds a touch of sophistication and complements a variety of decor styles. The 16-inch height is ideal for young children, providing them with a comfortable and ergonomic seating option. The chairs are stackable, allowing for easy storage and space-saving when not in use. The powder-coated legs not only add a sleek and modern touch to the chairs but also provide enhanced stability and support. The non-marring glides on the legs protect floors from scratches and scuffs, making these chairs suitable for use on a variety of surfaces. In addition to their practicality, these chairs prioritize safety. They are GREENGUARD Gold certified, meaning they meet strict chemical emissions limits and contribute to a healthier indoor environment. Overall, the Berries Stacking Chairs with Powder-Coated Legs in Navy are a durable, stylish, and safe seating solution that will enhance any space. Whether used in a classroom, playroom, or waiting area, these chairs provide comfort, functionality, and aesthetic appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.