
Berries Stacking Chairs with Powder-Coated Legs, 8 in. Ht, Set of 6, Navy
Mfr # 8118JC6112
Zoro # G311900706
product price:Â $480.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8118JC6112
Zoro #
G311900706
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chairs with Powder-Coated Legs in Navy are a versatile and stylish addition to any space. This set of 6 chairs is perfect for classrooms, playrooms, waiting areas, or any area where comfortable seating is needed. Crafted with durability in mind, these chairs feature a sturdy polypropylene shell that is designed to withstand daily use and resist scratches and stains. The navy color adds a touch of sophistication and complements a variety of decor styles. The 8-inch seat height is ideal for young children, providing them with a comfortable and supportive seating option. The chairs are stackable, allowing for easy storage and space-saving when not in use. The powder-coated legs not only add a sleek and modern touch to the chairs but also provide added stability and support. The non-marring glides on the legs protect floors from scratches and scuffs, making these chairs suitable for use on a variety of surfaces. In addition to their practicality, these chairs are also designed with safety in mind. The chairs meet or exceed all applicable safety standards, ensuring peace of mind for parents and caregivers. Overall, the Berries Stacking Chairs with Powder-Coated Legs in Navy are a durable, stylish, and practical seating solution for any environment. Whether used in a classroom, playroom, or waiting area, these chairs provide comfort, functionality, and a touch of elegance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.