Zoro Homepage

Berries Study Carrel, 4 Carrels, Large, Oak/Black

  • Mfr # 9532JC210

  • Zoro # G611994153


product price: $253.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9532JC210
Zoro #
G611994153
UPC #
-
Country of Origin
United States

Description

The Berries Study Carrel is a versatile and functional furniture piece designed to enhance productivity and privacy in any educational or professional setting. This set includes four carrels, making it ideal for group work or collaborative projects. Crafted with meticulous attention to detail, these carrels are constructed from high-quality materials to ensure durability and longevity. The large size of these carrels provides ample space for individuals to work comfortably without feeling cramped. The spacious work surface can accommodate laptops, books, and other study materials, allowing users to organize their workspace efficiently. The carrels are finished in an elegant oak and black color combination, adding a touch of sophistication to any environment. One of the standout features of the Berries Study Carrel is its ability to provide privacy and minimize distractions. The high side panels and back panel effectively shield users from visual distractions, creating a focused and conducive environment for studying or working. The carrels also feature a built-in grommet hole for easy cable management, ensuring a clutter-free workspace. In addition to its functional design, the Berries Study Carrel is also ergonomically designed for optimal comfort. The adjustable height feature allows users to customize the carrel to their preferred working position, promoting good posture and reducing strain on the body. Whether used in classrooms, libraries, or offices, the Berries Study Carrel - 4 Carrels - Large - Oak/Black is a versatile and stylish solution for creating individual workspaces. Its durable construction, privacy features, and ergonomic design make it an excellent investment for enhancing productivity and focus in any learning or working environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.