Zoro Homepage

Berries Study Carrel, 4 Carrels, Small, Oak/Black

  • Mfr # 9531JC210

  • Zoro # G511994222


product price: $224.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9531JC210
Zoro #
G511994222
UPC #
-
Country of Origin
United States

Description

The Berries Study Carrel is a versatile and functional furniture piece designed to enhance concentration and privacy in any learning environment. This set includes four carrels, making it ideal for group study sessions or collaborative projects. Crafted with meticulous attention to detail, these carrels are constructed from high-quality materials to ensure durability and longevity. The small size of these carrels makes them perfect for compact spaces, such as classrooms, libraries, or study halls. The oak and black color combination adds a touch of sophistication and elegance to any room decor. The oak finish brings warmth and natural beauty, while the black accents provide a modern and sleek aesthetic. Each carrel features a spacious work surface that can accommodate laptops, books, and other study materials. The built-in grommet hole allows for easy cable management, keeping the workspace organized and clutter-free. The carrels also come with a convenient storage shelf underneath, providing additional space for storing books, bags, or personal belongings. Designed with ergonomics in mind, the Berries Study Carrel promotes proper posture and comfort during long study sessions. The curved shape of the carrel provides a cozy and enclosed space, minimizing distractions and creating a focused learning environment. The carrels can be easily arranged and rearranged to suit different study needs, thanks to their lightweight and portable design. Invest in the Berries Study Carrel - 4 Carrels - Small - Oak/Black to create a conducive and productive study atmosphere that encourages concentration, collaboration, and academic success.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.