
Berries Trapezoid Activity Table, 30 in. x 60 in., A-height, Driftwood Gray/Gray/Gray
Mfr # 6443JCA450
Zoro # G211900820
product price: $427.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6443JCA450
Zoro #
G211900820
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Table in the dimensions of 30 inches by 60 inches is a versatile and functional addition to any learning or recreational environment. Designed with an A-height, this table is perfectly suited for children and young students, providing them with a comfortable and ergonomic workspace. Crafted with utmost attention to detail, this activity table features a sturdy construction that ensures durability and longevity. The trapezoid shape adds a unique touch to the table, allowing for easy integration into various classroom layouts or collaborative settings. Its generous size provides ample space for multiple students to work together, fostering teamwork and cooperation. The table is finished in a sophisticated Driftwood Gray color, which adds a touch of elegance to any space. The gray tabletop and legs create a sleek and modern aesthetic, making it a stylish addition to any classroom, library, or recreational area. The neutral color scheme also allows for easy coordination with existing furniture and decor. Not only does this table offer a visually appealing design, but it also prioritizes functionality. The smooth laminate surface is easy to clean and maintain, ensuring a hygienic and safe learning environment. The height of the table is specifically designed to accommodate young learners, promoting proper posture and reducing strain on their backs. Overall, the Berries Trapezoid Activity Table in Driftwood Gray/Gray/Gray is a versatile, durable, and aesthetically pleasing addition to any educational or recreational setting. Its thoughtful design and high-quality construction make it an excellent investment for creating a conducive and engaging learning environment for children. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.