
Berries Trapezoid Activity Tables, 24 in. x 48 in., A-height, Freckled Gray/Purple/Gray
Mfr # 6438JCA004
Zoro # G611900956
product price:Â $329.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6438JCA004
Zoro #
G611900956
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the dimensions of 24 inches by 48 inches, with an A-height, are a versatile and functional addition to any learning environment. These tables are designed to provide a comfortable and engaging space for students to work, collaborate, and explore. Crafted with utmost precision, the tables feature a sturdy construction that ensures durability and longevity. The freckled gray/purple/gray color scheme adds a touch of vibrancy and modernity to any classroom or activity area. The trapezoid shape of the tables allows for easy configuration and arrangement, making them ideal for creating collaborative workspaces or group learning settings. The A-height of these tables is specifically designed for younger students, providing them with an ergonomic and comfortable working surface. The height is perfectly suited for seated activities, allowing children to maintain proper posture and focus on their tasks without any discomfort. These activity tables are not only visually appealing but also highly functional. The laminate tabletop is resistant to stains and scratches, ensuring easy maintenance and long-lasting use. The edges are rounded for added safety, minimizing the risk of accidents or injuries. Whether used in a classroom, library, or daycare center, the Berries Trapezoid Activity Tables offer a versatile and engaging space for students to learn and grow. With their durable construction, vibrant color scheme, and ergonomic design, these tables are a valuable addition to any educational setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.