
Berries Trapezoid Activity Tables, 24 in. x 48 in., E-height, Freckled Gray/Blue/Gray
Mfr # 6438JCE003
Zoro # G111900647
product price:Â $329.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6438JCE003
Zoro #
G111900647
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches, with an E-height, are a versatile and functional addition to any learning environment. These tables are designed to provide a comfortable and engaging space for students to work, collaborate, and explore. Crafted with meticulous attention to detail, these activity tables feature a trapezoid shape that allows for easy configuration and arrangement in various classroom layouts. The 24-inch by 48-inch size provides ample surface area for students to spread out their materials, books, and projects, promoting an organized and clutter-free workspace. The E-height of these tables is specifically designed for early childhood and elementary school students, ensuring that they can comfortably sit and work without straining their posture. The tables are available in a charming Freckled Gray/Blue/Gray color combination, adding a touch of vibrancy and visual appeal to any classroom setting. Constructed with durability in mind, these activity tables are made from high-quality materials that can withstand the rigors of daily use. The tabletop is resistant to scratches, stains, and spills, making it easy to clean and maintain. The sturdy legs provide stability and support, ensuring that the tables remain steady even during active learning sessions. Whether used for individual work, group projects, or collaborative activities, the Berries Trapezoid Activity Tables offer a versatile and engaging space for students to learn and grow. With their functional design, durable construction, and attractive color scheme, these tables are an excellent investment for any educational institution seeking to create an inspiring and conducive learning environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.