
Berries Trapezoid Activity Tables, 24 in. x 48 in., E-height, Freckled Gray/Green/Gray
Mfr # 6438JCE119
Zoro # G811900848
product price:Â $329.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6438JCE119
Zoro #
G811900848
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches, with an E-height, are a versatile and functional addition to any learning environment. These tables are designed to provide a comfortable and engaging space for students to work, collaborate, and explore. Crafted with meticulous attention to detail, these activity tables feature a trapezoid shape that allows for easy configuration and arrangement in various classroom layouts. The 24-inch by 48-inch size offers ample surface area, providing enough room for multiple students to comfortably work together. Whether used individually or combined with other tables, these trapezoid activity tables offer endless possibilities for creating dynamic learning spaces. The E-height design of these tables is specifically tailored to accommodate elementary-aged students. With a height of 24 inches, these tables promote proper posture and ergonomics, ensuring that students can sit comfortably and maintain focus during their activities. The tables are also equipped with adjustable legs, allowing for customization to suit the specific needs of each student. In terms of aesthetics, these activity tables boast a charming Freckled Gray/Green/Gray color scheme. The combination of these colors adds a touch of vibrancy and liveliness to any classroom setting, creating an inviting and stimulating atmosphere for learning. Constructed with durability in mind, these tables are made from high-quality materials that can withstand the rigors of daily use. The tabletop is scratch and stain-resistant, ensuring its longevity and easy maintenance. The sturdy steel legs provide stability and support, ensuring that these tables will remain sturdy and reliable for years to come. Overall, the Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches, with an E-height, in the captivating Freckled Gray/Green/Gray color scheme, are a fantastic choice for educators looking to enhance their learning spaces. With their versatility, functionality, and durability, these tables are sure to inspire creativity, collaboration, and engagement among students.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.