
Berries Trapezoid Activity Tables, 24 in. x 48 in., E-height, Freckled Gray/Navy/Gray
Mfr # 6438JCE112
Zoro # G411900590
product price:Â $329.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6438JCE112
Zoro #
G411900590
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches, with an E-height, are a versatile and functional addition to any learning environment. These tables are designed to provide a comfortable and engaging space for students to work, collaborate, and explore. Crafted with utmost precision, the tables feature a trapezoid shape that allows for easy configuration and arrangement in various classroom layouts. Whether you need to create collaborative workstations, group discussion areas, or individual study spaces, these tables can be easily arranged to meet your specific needs. The tables are constructed with a sturdy and durable freckled gray laminate top that can withstand the rigors of daily use. The laminate surface is not only resistant to scratches and stains but also easy to clean, ensuring a long-lasting and hygienic workspace for students. The vibrant color combination of freckled gray, navy, and gray adds a touch of modernity and style to any classroom setting. This visually appealing design not only enhances the aesthetic appeal of the space but also creates a stimulating and engaging learning environment. Equipped with an E-height, these tables are specifically designed for elementary-aged students, providing them with a comfortable and ergonomic workspace. The height is perfectly suited for young learners, promoting proper posture and reducing strain on their backs and necks. Whether used in a classroom, library, or collaborative learning space, the Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches, with an E-height, in the captivating freckled gray/navy/gray color scheme, are a practical and stylish choice for educators and students alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.