
Berries Trapezoid Activity Tables, 24 in. x 48 in., E-height, Freckled Gray/Teal/Gray
Mfr # 6438JCE005
Zoro # G211900509
product price:Â $329.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6438JCE005
Zoro #
G211900509
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches, with an E-height, are a versatile and functional addition to any learning environment. These tables are designed to provide a comfortable and engaging space for students to work, collaborate, and explore. Crafted with utmost precision, the tables feature a trapezoid shape that allows for easy configuration and arrangement in various classroom layouts. Whether you need to create collaborative groups, individual workstations, or a combination of both, these tables offer the flexibility to adapt to your specific needs. The tabletop is constructed with a durable and scratch-resistant laminate surface, ensuring longevity and easy maintenance. The freckled gray finish adds a touch of sophistication, while the contrasting teal and gray edges provide a vibrant and modern aesthetic. This visually appealing design not only enhances the overall look of the classroom but also creates an inviting atmosphere that encourages creativity and productivity. The E-height of these tables is specifically designed for early learners, providing them with a comfortable and ergonomic workspace. The height is perfectly suited for young students, allowing them to sit comfortably and maintain proper posture while engaging in various activities. Furthermore, these activity tables are built to withstand the rigors of daily use in a busy classroom environment. The sturdy steel legs provide excellent stability and support, ensuring that the tables remain steady even during active learning sessions. In conclusion, the Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches, with an E-height, are a fantastic choice for educators looking to create an engaging and functional learning space. With their versatile design, durable construction, and visually appealing aesthetics, these tables are sure to enhance the overall learning experience for students of all ages.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.