
Berries Trapezoid Activity Tables, 24 in. x 48 in., E-height, Maple/Black/Black
Mfr # 6438JCE011
Zoro # G811900619
product price: $329.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6438JCE011
Zoro #
G811900619
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches, with an E-height, and a stunning Maple/Black/Black color combination, are the perfect addition to any educational or recreational environment. These tables are designed to provide a versatile and engaging space for students or participants to work, learn, collaborate, and explore. Crafted with utmost precision and attention to detail, these trapezoid-shaped activity tables offer a unique and modern design that stands out in any setting. The combination of the Maple tabletop and the sleek Black legs and edges creates a visually appealing contrast that adds a touch of sophistication to any space. The 24-inch by 48-inch size provides ample space for individuals to comfortably work on projects, complete assignments, or engage in group activities. The trapezoid shape allows for easy configuration and arrangement, making it ideal for creating collaborative workstations or arranging tables in a way that maximizes space utilization. The E-height of these tables is specifically designed for elementary-aged children, ensuring that they can comfortably sit and work without straining their posture. The height is carefully calibrated to promote proper ergonomics and support a healthy learning environment. Constructed with durability in mind, these activity tables feature a high-pressure laminate tabletop that is resistant to scratches, stains, and spills, making them easy to clean and maintain. The sturdy steel legs provide excellent stability and support, ensuring that the tables can withstand the rigors of daily use. Whether used in classrooms, libraries, community centers, or recreational spaces, the Berries Trapezoid Activity Tables in the Maple/Black/Black color scheme are a stylish and functional choice that enhances any learning or collaborative environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.