
Berries Trapezoid Activity Tables, 24 in. x 48 in., Mobile, Freckled Gray/Black/Black
Mfr # 6438JCM180
Zoro # G111900326
product price:Â $528.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6438JCM180
Zoro #
G111900326
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches are a versatile and functional addition to any learning or collaborative space. These tables are designed to provide a comfortable and engaging environment for students to work, learn, and interact with one another. Crafted with utmost precision and attention to detail, these activity tables feature a trapezoid shape that allows for easy configuration and arrangement in various classroom layouts. The 24-inch by 48-inch size provides ample space for individual work or group activities, accommodating multiple students at once. The mobile feature of these tables adds an extra layer of convenience, allowing for effortless mobility and flexibility within the classroom. Whether you need to rearrange the seating arrangement or create collaborative workstations, these tables can be easily moved and adjusted to meet your specific needs. The Freckled Gray/Black/Black color combination adds a touch of modernity and sophistication to any learning environment. The sleek and stylish design of these tables enhances the overall aesthetic appeal of the classroom, creating an inviting and inspiring atmosphere for students. Constructed with durability in mind, these activity tables are built to withstand the rigors of daily use. The high-quality materials used in their construction ensure long-lasting performance and resistance to wear and tear. In conclusion, the Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches, Mobile - Freckled Gray/Black/Black, are a practical and aesthetically pleasing addition to any educational setting. With their versatile design, mobility, and durability, these tables provide an ideal space for students to engage in collaborative learning and foster creativity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.