
Berries Trapezoid Activity Tables, 24 in. x 48 in., Mobile, Freckled Gray/Key Lime/Gray
Mfr # 6438JCM130
Zoro # G411899795
product price:Â $528.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6438JCM130
Zoro #
G411899795
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches are a versatile and functional addition to any learning environment. Designed with mobility in mind, these tables come with built-in casters, allowing for easy movement and rearrangement to accommodate various classroom activities. Crafted with durability and longevity in mind, these tables feature a sturdy laminate tabletop that is resistant to scratches, stains, and spills. The freckled gray surface adds a touch of visual appeal, while the key lime and gray accents provide a vibrant and modern look to any space. The trapezoid shape of these activity tables offers a unique and flexible seating arrangement, making them ideal for group work, collaborative projects, or individual tasks. The spacious tabletop provides ample room for students to spread out their materials, books, or laptops, promoting an organized and focused learning environment. With adjustable height options available, these tables can be easily customized to suit the needs of students of different ages and sizes. The smooth edges and rounded corners ensure safety, minimizing the risk of accidents or injuries. Whether used in classrooms, libraries, or common areas, the Berries Trapezoid Activity Tables offer a functional and stylish solution for any educational setting. Their mobile design, durable construction, and attractive color scheme make them a practical and visually appealing choice for enhancing the learning experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.