
Berries Trapezoid Activity Tables, 24 in. x 48 in., Mobile, Freckled Gray/Yellow/Gray
Mfr # 6438JCM007
Zoro # G711899723
product price:Â $528.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6438JCM007
Zoro #
G711899723
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches are a versatile and functional addition to any learning environment. Designed with mobility in mind, these tables come with convenient casters that allow for easy movement and rearrangement, making them ideal for classrooms, libraries, and collaborative spaces. Crafted with utmost attention to detail, these activity tables feature a unique trapezoid shape that promotes interaction and engagement among students. The spacious 24 by 48-inch surface provides ample room for various activities, such as group work, arts and crafts, and even individual study sessions. The generous size ensures that students have enough space to spread out their materials and work comfortably. The tables are constructed with durability in mind, featuring a sturdy freckled gray laminate tabletop that is resistant to scratches and stains. The vibrant yellow and gray edge banding not only adds a pop of color but also provides extra protection against everyday wear and tear. The tables are built to withstand the rigors of daily use, ensuring long-lasting performance. In addition to their practicality and durability, these activity tables also prioritize safety. The rounded corners and edges minimize the risk of accidents, making them suitable for young learners. The adjustable height feature allows for customization, accommodating students of different ages and sizes. Overall, the Berries Trapezoid Activity Tables in the size of 24 inches by 48 inches, with their mobile design, durable construction, and vibrant color scheme, are a fantastic choice for creating an engaging and functional learning environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.