
Berries Trapezoid Activity Tables, 30 in. x 60 in., A-height, Freckled Gray/Navy/Gray
Mfr # 6443JCA112
Zoro # G811900657
product price:Â $427.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6443JCA112
Zoro #
G811900657
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the dimensions of 30 inches by 60 inches, with an A-height, are a versatile and functional addition to any learning or collaborative environment. Designed with utmost precision and attention to detail, these tables are crafted to provide a comfortable and engaging workspace for students of all ages. The trapezoid shape of these tables offers a unique and dynamic layout, allowing for seamless integration into various classroom configurations. Whether used individually or combined to form larger collaborative spaces, these tables promote interaction and foster a sense of community among students. Constructed with durability in mind, these activity tables feature a sturdy freckled gray laminate tabletop that is resistant to scratches, stains, and spills. The navy and gray accents add a touch of sophistication and modernity to the overall design, making these tables visually appealing and suitable for any educational setting. The A-height of these tables is specifically designed for younger students, ensuring an ergonomic and comfortable working position. The height is perfectly suited for seated activities, promoting proper posture and reducing strain on the students' backs and necks. With ample surface area, these tables provide enough space for students to spread out their materials, books, and laptops, enabling them to work efficiently and effectively. The trapezoid shape also allows for easy group discussions and collaborative projects, encouraging teamwork and communication skills. In conclusion, the Berries Trapezoid Activity Tables in the dimensions of 30 inches by 60 inches, with an A-height, are a practical and aesthetically pleasing addition to any educational environment. These tables offer durability, versatility, and ergonomic design, making them an ideal choice for classrooms, libraries, and collaborative spaces. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.