
Berries Trapezoid Activity Tables, 30 in. x 60 in., A-height, Freckled Gray/Teal/Gray
Mfr # 6443JCA005
Zoro # G411900743
product price:Â $427.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6443JCA005
Zoro #
G411900743
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the dimensions of 30 inches by 60 inches, with an A-height, are a versatile and functional addition to any learning environment. Designed with utmost precision and attention to detail, these tables are crafted to provide a comfortable and engaging space for students to work, collaborate, and explore. The trapezoid shape of these tables offers a unique and dynamic layout, allowing for seamless integration into various classroom configurations. Whether arranged individually or combined to form larger collaborative spaces, these tables promote an interactive and inclusive learning experience. Constructed with durability in mind, these activity tables feature a sturdy freckled gray laminate tabletop that resists scratches, stains, and spills, ensuring long-lasting use. The teal and gray accents add a touch of vibrancy and modernity to the overall design, creating an inviting and visually appealing atmosphere. The A-height of these tables is specifically designed for younger students, providing them with an ergonomic and comfortable workspace. The height is perfectly suited for seated activities, allowing children to maintain proper posture and focus on their tasks without any discomfort. Equipped with adjustable legs, these tables can be easily customized to accommodate students of different heights, ensuring an inclusive learning environment for all. The legs also feature nylon swivel glides, which provide stability and protect the floors from scratches and scuffs. Ideal for classrooms, libraries, or collaborative spaces, the Berries Trapezoid Activity Tables in the dimensions of 30 inches by 60 inches, with an A-height, in freckled gray/teal/gray, are a versatile and stylish choice that enhances any educational setting. With their exceptional quality, functionality, and aesthetic appeal, these tables are sure to inspire creativity, foster collaboration, and support the learning journey of students. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.