Zoro Homepage

Berries Trapezoid Activity Tables, 30 in. x 60 in., A-height, Maple/Maple/Camel

  • Mfr # 6443JCA251

  • Zoro # G511900674


product price: $427.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6443JCA251
Zoro #
G511900674
UPC #
-
Country of Origin
United States

Description

The Berries Trapezoid Activity Tables in the dimensions of 30 inches by 60 inches, with an A-height, and a stunning Maple/Maple/Camel color combination, are the epitome of functionality and style. These tables are designed to provide a versatile and engaging workspace for students, making them an ideal addition to any classroom or learning environment. Crafted with utmost precision and attention to detail, these trapezoid-shaped activity tables offer a unique and dynamic layout that encourages collaboration and creativity. The spacious 30x60-inch surface provides ample room for students to work on projects, complete assignments, or engage in group activities. The trapezoid shape allows for easy configuration and integration with other tables, enabling educators to create various seating arrangements to suit different teaching styles and classroom needs. The A-height design ensures that these tables are perfectly suited for elementary and middle school students, promoting proper posture and ergonomics during learning sessions. The sturdy construction of these tables assures durability and longevity, with a robust Maple frame that can withstand the rigors of daily use. The Maple/Maple/Camel color scheme adds a touch of elegance and sophistication to any learning space. The warm tones of Maple combined with the subtle Camel accents create a visually appealing aesthetic that complements a wide range of classroom decors. In conclusion, the Berries Trapezoid Activity Tables in the dimensions of 30 inches by 60 inches, with an A-height, and a Maple/Maple/Camel color scheme, are the perfect blend of functionality, durability, and style. These tables provide a versatile workspace for students, encouraging collaboration and creativity while enhancing the overall learning experience. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.