
Berries Trapezoid Activity Tables, 30 in. x 60 in., E-height, Freckled Gray/Yellow/Gray
Mfr # 6443JCE007
Zoro # G011900792
product price:Â $427.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6443JCE007
Zoro #
G011900792
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with an E-height, are a versatile and functional addition to any learning environment. These tables are designed to provide a comfortable and engaging space for students to work, collaborate, and explore. Crafted with utmost precision, the tables feature a trapezoid shape that allows for easy configuration and arrangement in various classroom layouts. Whether you need to create collaborative workstations, group discussion areas, or individual study spaces, these tables can be easily arranged to meet your specific needs. The tables are constructed with a sturdy and durable freckled gray laminate top that can withstand the rigors of daily use. The laminate surface is not only resistant to scratches and stains but also easy to clean, ensuring a long-lasting and hygienic workspace for students. Adding a touch of vibrancy to the learning environment, the tables come in a captivating color combination of freckled gray, yellow, and gray. This visually appealing design not only enhances the aesthetic appeal of the classroom but also creates a cheerful and inviting atmosphere that promotes creativity and productivity. Equipped with an E-height, these tables are specifically designed for early learners, ensuring an ergonomic and comfortable working height that promotes proper posture and reduces strain on young bodies. The tables also feature adjustable legs, allowing you to customize the height to accommodate students of different ages and sizes. With their exceptional durability, versatile design, and attractive color scheme, the Berries Trapezoid Activity Tables are an excellent investment for any educational setting. These tables provide a functional and engaging workspace that fosters collaboration, creativity, and learning for students of all ages. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.