
Berries Trapezoid Activity Tables, 30 in. x 60 in., E-height, Maple/Maple/Camel
Mfr # 6443JCE251
Zoro # G411900767
product price: $427.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6443JCE251
Zoro #
G411900767
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with an E-height, and a stunning Maple/Maple/Camel color combination, are the perfect addition to any educational or recreational environment. These tables are designed to provide a versatile and engaging space for students to learn, collaborate, and explore. Crafted with utmost precision and attention to detail, these trapezoid-shaped activity tables offer a unique and dynamic layout that encourages interaction and creativity. The spacious 30-inch by 60-inch surface provides ample room for multiple students to work together comfortably, making it ideal for group projects, discussions, or individual tasks. The E-height of these tables is specifically designed for elementary-aged children, ensuring that they can comfortably sit and work without any discomfort or strain. The height is carefully calibrated to promote proper posture and ergonomics, allowing students to focus on their tasks without distractions. The Maple/Maple/Camel color scheme adds a touch of elegance and sophistication to any space. The warm tones of the maple wood combined with the subtle camel accents create a visually appealing and inviting atmosphere. Whether placed in a classroom, library, or recreational area, these tables effortlessly blend with any existing decor. Durability is a key feature of these activity tables. Constructed with high-quality materials, they are built to withstand the rigors of daily use. The sturdy legs provide stability and support, ensuring that the tables remain steady even during active learning sessions. In conclusion, the Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with an E-height, and a Maple/Maple/Camel color scheme, offer a versatile, engaging, and durable solution for educational and recreational spaces. With their thoughtful design and impeccable craftsmanship, these tables are sure to enhance any learning environment and inspire students to reach their full potential. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.