
Berries Trapezoid Activity Tables, 30 in. x 60 in., Mobile, Freckled Gray/Green/Gray
Mfr # 6443JCM119
Zoro # G211899759
product price:Â $619.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6443JCM119
Zoro #
G211899759
UPC #
743080068040
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches are a versatile and functional addition to any learning environment. Designed with mobility in mind, these tables come with convenient casters that allow for easy movement and rearrangement, making them ideal for classrooms, libraries, and collaborative spaces. Crafted with durability and longevity in mind, these activity tables feature a sturdy trapezoid-shaped top that provides ample workspace for students to engage in various activities. The 30 inches by 60 inches size offers plenty of room for group projects, individual work, or even small group discussions. The spacious surface is finished in a stylish freckled gray, green, and gray color combination, adding a touch of vibrancy to any space. Constructed with high-quality materials, these tables are built to withstand the rigors of daily use. The tabletop is made from a scratch-resistant laminate that is easy to clean, ensuring that it remains in pristine condition for years to come. The edges are reinforced with protective T-mold banding, preventing chipping and ensuring safety for students. The mobile feature of these tables allows for effortless reconfiguration of the learning environment to accommodate different teaching styles and activities. Whether you need to create collaborative workstations or clear space for group activities, these tables can be easily moved and arranged to meet your specific needs. Overall, the Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with their mobile design and durable construction, are a practical and stylish choice for any educational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.