
Berries Trapezoid Activity Tables, 30 in. x 60 in., Mobile, Maple/Maple/Gray
Mfr # 6443JCM251
Zoro # G611899977
product price: $672.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6443JCM251
Zoro #
G611899977
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches are a versatile and functional addition to any educational or collaborative environment. Designed with mobility in mind, these tables are equipped with sturdy casters that allow for easy movement and rearrangement to accommodate various learning activities. Crafted with a durable maple laminate tabletop, these activity tables offer a smooth and resilient surface that can withstand the rigors of daily use. The maple finish adds a touch of warmth and elegance to any space, making it suitable for classrooms, libraries, or even office settings. The trapezoid shape of the table provides a unique and dynamic layout, allowing for flexible seating arrangements and encouraging interaction among users. Featuring a sleek gray edge banding, these tables not only enhance their aesthetic appeal but also provide added protection against bumps and scratches. The edge banding also ensures a seamless and secure fit when multiple tables are placed side by side, creating a cohesive and unified workspace. With their mobile design, these activity tables can be easily transported and reconfigured to adapt to different teaching styles or group activities. Whether used for collaborative projects, group discussions, or individual workstations, these tables offer a versatile and functional solution for any learning environment. Overall, the Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with their mobile feature and maple/maple/gray color combination, provide a durable, stylish, and adaptable workspace that promotes engagement, collaboration, and creativity. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.