Zoro Homepage

Building Brick Wall

  • Mfr # 5709JC

  • Zoro # G011968563


product price: $415.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5709JC
Zoro #
G011968563
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Building Brick Wall is a versatile and engaging educational toy that sparks creativity and imagination in children. This sturdy and durable wall is designed to provide endless hours of fun and learning for kids aged 3 and above. Measuring 48 inches in length and 24 inches in height, this brick wall is the perfect size for little hands to explore and build. It features a realistic brick pattern that adds a touch of authenticity to children's construction projects. The vibrant colors of the bricks enhance visual stimulation and captivate young minds. The Jonti-Craft Building Brick Wall is made from high-quality, non-toxic materials, ensuring the safety of children during playtime. Its solid construction assures long-lasting durability, even with frequent use. The wall is also easy to clean, making it a convenient choice for parents and educators. This versatile toy encourages children to develop essential skills such as hand-eye coordination, spatial awareness, and problem-solving abilities. It promotes open-ended play, allowing kids to build structures, create mazes, or even use it as a backdrop for imaginative play scenarios. The brick wall can be used in various settings, including classrooms, playrooms, and daycare centers, providing endless opportunities for learning and fun. With the Jonti-Craft Building Brick Wall, children can unleash their creativity and construct their own world. Whether they are building towering castles, designing intricate structures, or simply exploring different shapes and patterns, this toy offers a platform for endless possibilities. It is a valuable addition to any child's toy collection, fostering cognitive development and inspiring a love for learning through play.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.