Clean Hands Helper Portable Sink, 38 in. Counter, SS Steel Sink, Plumbing Required

  • Mfr # 1367JC

  • Zoro # G012120472


product price:  $1,579.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1367JC
Zoro #
G012120472
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Clean Hands Helper Portable Sink is a versatile and practical solution for maintaining cleanliness and hygiene in any environment. With a 38-inch counter and a stainless steel sink, this portable sink is designed to meet the needs of various settings, including schools, daycare centers, healthcare facilities, and more. Constructed with durability in mind, the stainless steel sink is resistant to corrosion and staining, ensuring long-lasting performance. The spacious counter provides ample workspace for users to comfortably wash their hands, making it an ideal addition to high-traffic areas where hygiene is of utmost importance. Equipped with plumbing requirements, this portable sink ensures a continuous supply of water, allowing users to conveniently wash their hands without the need for external water sources. The plumbing system is designed to be easily connected to existing water lines, ensuring a hassle-free installation process. The Clean Hands Helper Portable Sink is not only functional but also user-friendly. It features a foot pump that allows users to operate the sink hands-free, promoting a hygienic environment by minimizing contact with surfaces. Additionally, the sink is equipped with a soap dispenser and paper towel holder, providing users with all the necessary amenities for proper handwashing. With its mobility and compact design, this portable sink can be easily moved to different locations as needed. Whether it's for outdoor events, temporary classrooms, or healthcare facilities, the Jonti-Craft Clean Hands Helper Portable Sink offers a convenient and reliable solution for maintaining cleanliness and promoting good hygiene practices. This item may incur additional shipping charges due to its weight or size.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.