Clean Hands Helper Portable Sink- 38 in. Counter, Stainless Steel Sink

  • Mfr # 1373JC

  • Zoro # G012120397


product price:  $3,069.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1373JC
Zoro #
G012120397
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Clean Hands Helper Portable Sink is a versatile and practical solution for maintaining cleanliness and hygiene in any environment. With its 38-inch counter and stainless steel sink, this portable sink offers a convenient and efficient way to promote handwashing and sanitation. Crafted with durability in mind, the stainless steel sink is resistant to corrosion and staining, ensuring long-lasting use. The spacious 38-inch counter provides ample space for users to comfortably wash their hands, making it suitable for various settings such as schools, daycare centers, healthcare facilities, and even outdoor events. Equipped with a built-in water heater, the Clean Hands Helper Portable Sink ensures that users have access to warm water for a thorough and comfortable handwashing experience. The water heater is easy to operate and maintains a consistent temperature, promoting effective hand hygiene. Designed with mobility in mind, this portable sink features heavy-duty locking casters that allow for easy transportation and stability when in use. The sink also includes a convenient storage cabinet underneath the counter, providing ample space to store hand soap, paper towels, and other essential supplies. The Jonti-Craft Clean Hands Helper Portable Sink is not only functional but also aesthetically pleasing. Its sleek stainless steel design adds a modern touch to any space, while its user-friendly features make it a practical choice for promoting cleanliness and hygiene. Whether it's in a classroom, healthcare facility, or outdoor event, this portable sink is an essential tool for maintaining a clean and healthy environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.