Zoro Homepage

iRise Deluxe IWB Step, 60 in., 12 in. Ht

  • Mfr # 1054JC

  • Zoro # G012120557


product price: $861.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054JC
Zoro #
G012120557
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft iRise Deluxe IWB Step is a versatile and innovative piece of furniture designed to enhance learning experiences in classrooms, libraries, or any educational setting. With its sleek and modern design, this 60-inch wide step provides a sturdy platform for students to access interactive whiteboards or other technology devices. Crafted with durability in mind, this step is constructed from high-quality materials that can withstand the rigors of daily use. The 12-inch height is perfect for accommodating students of various ages and sizes, ensuring that everyone can comfortably reach the interactive whiteboard without straining or stretching. The iRise Deluxe IWB Step is not only functional but also highly practical. It features a spacious storage compartment underneath the step, allowing teachers to keep essential supplies, books, or other materials within easy reach. This convenient storage solution helps to maintain an organized and clutter-free learning environment. Furthermore, the step is designed with safety in mind. It features rounded edges and corners, reducing the risk of accidents or injuries. The non-slip surface ensures that students can confidently step onto the platform without worrying about slipping or falling. In addition to its functionality and safety features, the iRise Deluxe IWB Step is also aesthetically pleasing. Its clean lines and neutral color palette make it a seamless addition to any classroom decor, enhancing the overall visual appeal of the space. Overall, the Jonti-Craft iRise Deluxe IWB Step is a reliable and versatile piece of furniture that promotes student engagement and accessibility in the modern classroom. Its durable construction, practical storage options, and safety features make it an excellent investment for educators seeking to create an optimal learning environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.