Zoro Homepage

KYDZ Ladderback Chair, 16 in. Height

  • Mfr # 5916JC

  • Zoro # G611900833


product price: $160.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5916JC
Zoro #
G611900833
UPC #
-
Country of Origin
Viet Nam

Description

The Jonti-Craft KYDZ Ladderback Chair - 16 in. Height is a versatile and durable seating option designed specifically for young children. Crafted with utmost precision and attention to detail, this chair is perfect for use in classrooms, daycare centers, libraries, or even at home. With a height of 16 inches, this chair is specifically designed to provide comfortable seating for children aged 3 to 6 years. The ladderback design not only adds a touch of elegance but also provides excellent support to the child's back, promoting good posture during extended periods of sitting. Constructed from high-quality materials, this chair is built to withstand the rigors of daily use. The sturdy hardwood frame ensures long-lasting durability, while the scratch-resistant laminate finish adds an extra layer of protection against wear and tear. The chair's edges are rounded for added safety, minimizing the risk of accidents or injuries. The chair's design also takes into consideration the child's comfort. The contoured seat provides a cozy and ergonomic seating experience, allowing children to focus on their activities without any discomfort. Additionally, the chair's wide base ensures stability, preventing any wobbling or tipping over. Furthermore, the Jonti-Craft KYDZ Ladderback Chair is available in a range of vibrant colors, allowing you to choose the one that best suits your space or preferences. Whether you opt for the classic natural wood finish or the bold primary colors, this chair will effortlessly blend into any environment. Overall, the Jonti-Craft KYDZ Ladderback Chair - 16 in. Height is a reliable and stylish seating solution that prioritizes both comfort and durability. Invest in this chair to provide young children with a comfortable and safe seating option that will last for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.