Zoro Homepage

KYDZ Suite Panel, A-height, 24 in. Wide, Mirror

  • Mfr # 1510JCAMR

  • Zoro # G311994354


product price: $329.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510JCAMR
Zoro #
G311994354
UPC #
-
Country of Origin
United States

Description

The KYDZ Suite Panel - A-height - 24 in. Wide - Mirror is a versatile and functional addition to any educational or play environment. This panel is specifically designed to enhance children's learning experiences by providing them with a unique and interactive way to explore their surroundings. Measuring 24 inches wide, this panel is perfectly sized for young children to engage with. It features a high-quality mirror surface that allows children to see themselves and their surroundings from different angles. This not only promotes self-awareness and self-recognition but also encourages social interaction and cooperative play as children can observe and interact with their peers. The mirror panel is constructed with durability and safety in mind. It is made from sturdy materials that can withstand the rigors of daily use in busy classrooms or play areas. The edges are rounded and smooth, ensuring that there are no sharp corners or edges that could potentially cause harm to children. In addition to its educational benefits, the KYDZ Suite Panel - A-height - 24 in. Wide - Mirror is also aesthetically pleasing. The mirror surface adds a touch of elegance and sophistication to any space, making it an attractive addition to classrooms, daycare centers, playrooms, or even home environments. This panel is part of the KYDZ Suite collection, which offers a wide range of interchangeable panels that can be easily connected to create customized play or learning areas. Whether used individually or combined with other panels, the KYDZ Suite Panel - A-height - 24 in. Wide - Mirror is sure to provide endless hours of educational and imaginative play for children of all ages.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.