
KYDZ Suite Panel, E-height, 36 in. Wide, Write-n-Wipe
Mfr # 1512JCEWW
Zoro # G311994149
product price: $267.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1512JCEWW
Zoro #
G311994149
UPC #
-
Country of Origin
United States
Description
The KYDZ Suite Panel - E-height - 36 in. Wide - Write-n-Wipe is a versatile and functional addition to any educational or commercial space. This panel is specifically designed to be used at an E-height, making it perfect for young children or individuals with special needs. Measuring 36 inches wide, this panel provides ample space for writing, drawing, or displaying important information. The surface is made of a high-quality write-n-wipe material, allowing for easy erasing and reusing. Whether it's practicing letters and numbers, brainstorming ideas, or simply doodling, this panel encourages creativity and learning. Constructed with durability in mind, the KYDZ Suite Panel is made from sturdy materials that can withstand daily use in busy environments. The edges are rounded for added safety, ensuring that little ones can explore and interact with the panel without any risk of injury. This panel is part of the KYDZ Suite collection, a modular system that allows for endless configuration possibilities. It can be easily connected to other panels, shelves, or storage units to create a customized learning environment that meets the specific needs of your space. Ideal for classrooms, daycare centers, libraries, or playrooms, the KYDZ Suite Panel - E-height - 36 in. Wide - Write-n-Wipe is a versatile and durable solution for promoting creativity, learning, and organization.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.