Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Literacy Couch, Blue

  • Mfr # 37460JC

  • Zoro # G211900646


product price: $730.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37460JC
Zoro #
G211900646
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Literacy Couch in Blue is a versatile and comfortable seating option designed specifically for young learners. With its vibrant blue color, this couch adds a pop of color to any classroom or reading area, creating an inviting and engaging environment for children to explore the world of literacy. Crafted with utmost attention to detail, this literacy couch features a sturdy construction that ensures durability and longevity. The frame is made from high-quality materials, providing a solid foundation for years of use. The cushioned seat and backrest are upholstered in a soft and easy-to-clean fabric, ensuring maximum comfort and convenience for both children and educators. The design of the Jonti-Craft Literacy Couch is carefully thought out to promote a love for reading and learning. The wide and spacious seating area allows multiple children to sit together, fostering collaboration and social interaction. The low seat height is perfect for young children, enabling them to easily climb on and off the couch independently. Equipped with ample storage space, this literacy couch encourages organization and tidiness. The built-in book storage compartments on the sides provide easy access to books, allowing children to choose their favorite stories and develop their reading skills. The open design of the storage compartments also serves as a visual reminder of the importance of books and reading. Whether used in a classroom, library, or daycare setting, the Jonti-Craft Literacy Couch in Blue is a valuable addition to any learning environment. It not only provides a comfortable and inviting space for children to engage in literacy activities but also promotes a love for reading and learning that will last a lifetime. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.