Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Double-Sided Island

  • Mfr # 3920JC

  • Zoro # G111994349


product price: $779.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3920JC
Zoro #
G111994349
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Low Double-Sided Island is a versatile and functional piece of furniture that is perfect for any classroom or playroom setting. With its durable construction and thoughtful design, this island provides ample storage and workspace for children to engage in various activities. Measuring at a convenient height, this low double-sided island allows easy access for young learners. It features two spacious shelves on each side, providing ample storage space for books, toys, art supplies, and other educational materials. The open design of the shelves allows for easy organization and retrieval of items, promoting independence and tidiness among children. The island is constructed with high-quality materials, ensuring its longevity and durability. The sturdy laminate surface is resistant to scratches and stains, making it ideal for daily use in a busy learning environment. The edges are rounded for added safety, preventing any accidental bumps or injuries during playtime. With its double-sided design, this island encourages collaborative play and learning. Children can gather around the island from both sides, promoting social interaction and teamwork. It also allows for multiple activities to take place simultaneously, enhancing productivity and engagement. The Jonti-Craft Low Double-Sided Island is not only functional but also aesthetically pleasing. Its sleek and modern design seamlessly blends into any classroom or playroom decor. The neutral color palette complements various color schemes, creating a visually appealing and cohesive learning environment. Overall, the Jonti-Craft Low Double-Sided Island is a versatile and practical addition to any educational setting. Its ample storage, durable construction, and collaborative design make it an essential piece of furniture for fostering creativity, organization, and social interaction among young learners. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.