Zoro Homepage

Mobile Script-n-Skills Station

  • Mfr # 54260JC

  • Zoro # G411894226


product price: $895.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54260JC
Zoro #
G411894226
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Mobile Script-n-Skills Station is a versatile and innovative educational tool designed to enhance learning experiences for young children. This mobile station is thoughtfully crafted with high-quality materials to ensure durability and longevity, making it a valuable addition to any classroom or learning environment. Featuring a spacious work surface, this station provides ample space for children to engage in a variety of activities, such as writing, drawing, and practicing their fine motor skills. The large work surface is complemented by a convenient storage compartment underneath, allowing for easy organization and access to supplies, books, and other learning materials. One of the standout features of this station is its mobility. Equipped with four sturdy casters, it can be effortlessly moved around the room, enabling teachers to create dynamic and interactive learning spaces. This mobility also encourages collaboration and group work, as children can easily gather around the station to engage in shared activities. The Jonti-Craft Mobile Script-n-Skills Station is designed with child safety in mind. It is constructed with rounded edges and corners, minimizing the risk of accidents or injuries. Additionally, the station is coated with a durable and non-toxic laminate finish, ensuring a safe and clean learning environment for children. With its versatile design and practical features, the Jonti-Craft Mobile Script-n-Skills Station is an excellent investment for educators and parents alike. It provides a dedicated space for children to develop their writing and fine motor skills, fostering creativity, independence, and a love for learning. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.