Shop MARTHA STEWART
See all product information
Create Account
23.5 in. D X 47.5 in. W X Pine Wood, Rubberwood (Parawood), White Wood Grain
- Mfr # BLN-FY-HY-1071-WH-MS
- Zoro # G309990689
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Overall Width
47.5 in.
Overall Depth
23.5 in.
Material
Pine Wood, Rubberwood (Parawood)
Weight
44.1
Weight Capacity
200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLN-FY-HY-1071-WH-MS
- Zoro #
- G309990689
- UPC #
- 196861041280
- Country of Origin
- China
- Color
- White Wood Grain
- Material
- Pine Wood, Rubberwood (Parawood)
- Weight
- 44.1
- Weight Capacity
- 200
Dimensions
- Overall Width
- 47.5 in.
- Overall Depth
- 23.5 in.
- Length
- 23.5 in.
Description
The Martha Stewart Beckett Trestle Desk offers modern style and smart storage for your home office. With its classic woodgrain finish and sleek, open shelving design, the desk delivers elevated elegance and thoughtful organization to truly optimize your workspace. Assembly is easy with the included tools and step-by-step instructions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.