Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portfolio Mailbox, 30

  • Mfr # 4130JC

  • Zoro # G311947312


product price: $431.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4130JC
Zoro #
G311947312
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Portfolio Mailbox - 30 is a versatile and practical storage solution designed to keep your classroom or office organized and efficient. With its sleek and sturdy construction, this mailbox is built to withstand the demands of a busy environment while providing a stylish and professional appearance. Featuring 30 individual compartments, this mailbox offers ample space to store and sort mail, portfolios, assignments, or any other important documents. Each compartment is generously sized, measuring 3 inches high, 10 inches wide, and 12 inches deep, providing plenty of room for even the bulkiest of materials. The compartments are thoughtfully designed with rounded edges, ensuring the safety of both the contents and the users. Crafted from high-quality birch plywood, this mailbox is not only durable but also environmentally friendly. The natural wood finish adds a touch of elegance to any space, while the sturdy construction assures long-lasting performance. The edges are smoothly finished, preventing any accidental cuts or scrapes. The Jonti-Craft Portfolio Mailbox - 30 is not just a storage solution; it is also a versatile organizational tool. The compartments can be easily labeled or numbered, allowing for efficient sorting and retrieval of documents. This feature is particularly useful in educational settings, where teachers can assign each student a specific compartment for their work. With its practical design and exceptional quality, the Jonti-Craft Portfolio Mailbox - 30 is an essential addition to any classroom, office, or workspace. It provides a convenient and secure way to store and organize documents, ensuring that everything is easily accessible when needed. Invest in this mailbox and experience the benefits of a clutter-free and efficient environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.