
Purpose+ Rectangle Table, 24 in. x 30 in.
Mfr # 6254JCP251
Zoro # G911900137
product price: $375.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6254JCP251
Zoro #
G911900137
UPC #
-
Country of Origin
United States
Description
The Jonti-Craft Purpose+ Rectangle Table is a versatile and functional piece of furniture that is perfect for any classroom, playroom, or activity area. With its dimensions of 24 inches by 30 inches, this table provides ample space for children to work, play, and learn. Crafted with durability in mind, this table is made from high-quality materials that are built to withstand the rigors of daily use. The sturdy construction ensures that it will last for years to come, making it a wise investment for any educational or recreational setting. The rectangular shape of the table allows for easy placement and arrangement in any room. It can be used as a standalone table or combined with other tables to create larger workspaces or collaborative areas. The sleek and modern design of the table adds a touch of sophistication to any environment, while the neutral color scheme seamlessly blends with any decor. The Jonti-Craft Purpose+ Rectangle Table is not only functional but also highly practical. It features a spacious tabletop that provides plenty of room for activities, projects, and group work. The smooth surface is easy to clean, making it ideal for messy art projects or snack time. Additionally, this table is designed with safety in mind. The rounded edges and corners minimize the risk of accidents, ensuring a worry-free environment for children. The adjustable height feature allows for customization, accommodating children of different ages and sizes. Overall, the Jonti-Craft Purpose+ Rectangle Table is a versatile, durable, and practical piece of furniture that is perfect for any educational or recreational setting. Its high-quality construction, spacious design, and safety features make it an excellent choice for teachers, parents, and caregivers who want to create a comfortable and functional space for children to learn and play.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.