Zoro Homepage

Purpose+ Rectangle Table, 30 in. x 72 in.

  • Mfr # 6259JCP251

  • Zoro # G611900468


product price: $631.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6259JCP251
Zoro #
G611900468
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Purpose+ Rectangle Table is a versatile and functional piece of furniture that is perfect for any classroom, office, or collaborative workspace. With its generous dimensions of 30 inches by 72 inches, this table provides ample space for multiple users to work comfortably. Crafted with durability in mind, this table is constructed from high-quality materials that are built to withstand the rigors of daily use. The tabletop is made from a scratch-resistant laminate surface, ensuring that it remains in pristine condition even after years of heavy use. The edges are rounded for added safety, making it suitable for use in environments with young children. The sleek and modern design of the Jonti-Craft Purpose+ Rectangle Table makes it a stylish addition to any space. The neutral color palette and clean lines allow it to seamlessly blend in with any existing decor. Whether you prefer a minimalist aesthetic or a more vibrant and colorful environment, this table can easily adapt to suit your style. In addition to its aesthetic appeal, this table also offers practical features that enhance its functionality. It comes with adjustable legs, allowing you to customize the height to accommodate users of different ages and sizes. The sturdy steel legs provide excellent stability, ensuring that the table remains steady even during intense activities. Overall, the Jonti-Craft Purpose+ Rectangle Table is a versatile and durable piece of furniture that is designed to meet the needs of various settings. Its spacious surface, sturdy construction, and adjustable height make it an ideal choice for classrooms, offices, and collaborative workspaces. Invest in this table and enjoy a versatile and functional workspace for years to come. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.