Rainbow Accents 10 Section Wall Mount Coat Locker, without Trays, Gray

  • Mfr # 0770JC000

  • Zoro # G111894441


product price: $749.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0770JC000
Zoro #
G111894441
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 10 Section Wall Mount Coat Locker in Gray is a versatile and practical storage solution for any space. This coat locker is designed to be mounted on the wall, saving valuable floor space and providing a neat and organized area for coats, backpacks, and other personal belongings. Constructed with durability in mind, this coat locker is made from high-quality materials that are built to withstand daily use. The sturdy gray laminate finish not only adds a touch of sophistication to any room but also ensures that the locker will remain in excellent condition for years to come. Featuring 10 spacious sections, this coat locker provides ample storage for multiple users. Each section is equipped with a double hook, allowing for easy hanging of coats and jackets. The absence of trays in this particular model offers a more streamlined and minimalist design, perfect for those who prefer a clean and clutter-free look. The Rainbow Accents 10 Section Wall Mount Coat Locker is not only functional but also highly customizable. With a wide range of vibrant colors available for the trim, you can choose the one that best suits your style or matches your existing decor. Additionally, the locker can be easily personalized with nameplates or labels, making it ideal for classrooms, daycare centers, or shared spaces. Overall, the Rainbow Accents 10 Section Wall Mount Coat Locker in Gray is a reliable and visually appealing storage solution that combines practicality with style. Its wall-mounted design, durable construction, and ample storage space make it a must-have for any environment where organization and efficiency are key. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.