Rainbow Accents 10 Section Wall Mount Coat Locker, without Trays, Key Lime Green

  • Mfr # 0770JC130

  • Zoro # G011894459


product price:  $749.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0770JC130
Zoro #
G011894459
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 10 Section Wall Mount Coat Locker in Key Lime Green is a versatile and functional storage solution for any space. This vibrant and eye-catching locker is perfect for schools, daycare centers, or even at home. Crafted with durability in mind, this coat locker is made from high-quality materials that are built to withstand daily wear and tear. The sturdy construction ensures that it will last for years to come, making it a worthwhile investment. Featuring 10 spacious sections, this wall mount coat locker provides ample storage for coats, backpacks, hats, and other personal belongings. The open design allows for easy access and visibility, making it convenient for both children and adults. The absence of trays in this particular model gives you the freedom to customize the locker according to your needs. Whether you want to hang coats or store larger items, this locker offers the flexibility to accommodate various items. The vibrant Key Lime Green color adds a pop of color to any space, creating a fun and inviting atmosphere. It is sure to brighten up any room and make a statement. Installation is a breeze with the included mounting hardware, allowing you to easily secure the locker to any wall. The compact design makes it ideal for smaller spaces, maximizing storage without taking up valuable floor space. Overall, the Rainbow Accents 10 Section Wall Mount Coat Locker in Key Lime Green is a practical and stylish storage solution that combines functionality with aesthetics. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.