Wardrobe Locker, 36 in W, 12 in D, 66 in H, (2) Tier, (3) Wide, Tan

  • Mfr # U3226-2A-PT
  • Zoro # G2243510
product price: 
$
579.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
66 in
Opening Height
28 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3226-2A-PT
Zoro #
G2243510
UPC #
-
Country of Origin
United States
Color
Tan
Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Includes
Number Plate
Legs Included
Yes
Lock Type
Padlock Hasp
Number of Openings
6
Item - Wardrobe Lockers
Wardrobe Locker
Handle Type
Recessed Lift
Locker Configurations
(3) Wide, (2) Tier
Tier
Two
Locker Color Family
Beiges/Whites
Finish
Powder Coated
Legs
6"
Locker Handle Type
Recessed Lift
Locker Lock Type
Accommodates Built-In Lock or Padlock
Green Certification or Other Recognition
GREENGUARD(R) Certified
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Material
Cold rolled steel
Locker Material
Steel
Hook Type
Double Prong, (2) Single Prong
Audit Trail Storage
None
Number of Units Wide
3
Frame Assembled
Assembled
Includes Number Plates
Yes
Number of Lockers
6
Locker Color
Tan
Locker Finish
Powder Coated
Number of Tiers
2

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
66 in
Opening Height
28 in
Opening Depth
11 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 66 in, Overall Width 36 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 11 in, Opening Height 28 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.