Zoro Homepage

Rainbow Accents 10 Section Wall Mount Coat Locker, without Trays, Teal

  • Mfr # 0770JC005

  • Zoro # G011894404


product price: $813.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0770JC005
Zoro #
G011894404
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 10 Section Wall Mount Coat Locker in a vibrant teal color is the perfect addition to any classroom, daycare, or playroom. This versatile and functional storage solution offers a convenient and organized way to store coats, backpacks, hats, and other personal belongings. Crafted with durability in mind, this coat locker is made from high-quality materials that are built to withstand the daily wear and tear of busy environments. The sturdy construction ensures that it will last for years to come, making it a worthwhile investment for any educational or childcare facility. Featuring 10 spacious sections, this wall mount coat locker provides ample storage space for multiple users. Each section is designed to accommodate a child's coat, bag, and other essentials, helping to keep the area tidy and clutter-free. The absence of trays allows for easy access and quick retrieval of items, promoting independence and organization skills among children. The vibrant teal color adds a pop of color to any space, creating a cheerful and inviting atmosphere. It also makes it easy for children to identify their own section, fostering a sense of ownership and personal responsibility. Installation is a breeze with the included mounting hardware, allowing you to securely attach the coat locker to any wall surface. The compact design of this wall mount coat locker makes it ideal for smaller spaces, maximizing the available floor area. Overall, the Rainbow Accents 10 Section Wall Mount Coat Locker in teal is a practical and visually appealing storage solution that combines functionality, durability, and style. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.