Rainbow Accents 25 Tub Mobile Storage, with Tubs, Teal

  • Mfr # 4026JCWW005

  • Zoro # G511894669


product price: $1,252.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4026JCWW005
Zoro #
G511894669
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 25 Tub Mobile Storage in Teal is a versatile and practical storage solution that combines functionality with vibrant aesthetics. This mobile storage unit is designed to meet the needs of classrooms, playrooms, or any space that requires organized storage. Featuring a sturdy construction, this storage unit is built to withstand the rigors of daily use. The durable laminate surface is resistant to scratches, stains, and dents, ensuring long-lasting performance. The vibrant Teal color adds a pop of color to any environment, creating a visually appealing and engaging atmosphere. Equipped with 25 spacious tubs, this storage unit provides ample storage space for various items. The tubs are removable, making it easy to access and organize the contents. Whether it's art supplies, toys, books, or other classroom materials, this storage unit keeps everything neatly organized and easily accessible. The mobile design allows for effortless transportation and flexibility. The four heavy-duty casters provide smooth mobility, allowing you to effortlessly move the storage unit from one area to another. This feature is particularly beneficial in classrooms or playrooms where the layout may need to be changed frequently. Additionally, the Rainbow Accents 25 Tub Mobile Storage is designed with safety in mind. The rounded edges and corners minimize the risk of accidents, making it suitable for use in environments with children. Overall, the Rainbow Accents 25 Tub Mobile Storage in Teal is a practical, durable, and visually appealing storage solution that adds functionality and style to any space. With its ample storage capacity, easy mobility, and vibrant color, this storage unit is a must-have for any classroom, playroom, or organization in need of efficient and attractive storage. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.