Rainbow Accents 30 Tub Mobile Storage, with Tubs, Coastal Blue

  • Mfr # 4031JCWW131

  • Zoro # G711894643


product price:  $1,441.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4031JCWW131
Zoro #
G711894643
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 30 Tub Mobile Storage in Coastal Blue is a versatile and practical storage solution that combines functionality with a vibrant aesthetic. This mobile storage unit is perfect for classrooms, playrooms, or any space that requires organized storage for various items. Featuring a sturdy construction, this storage unit is built to withstand the demands of everyday use. The durable laminate surface is resistant to scratches, stains, and dents, ensuring that it will maintain its attractive appearance for years to come. The coastal blue color adds a touch of vibrancy to any environment, creating a visually appealing and inviting atmosphere. With 30 tubs included, this storage unit offers ample space to store and organize a wide range of items. The tubs are removable, making it easy to access and transport items as needed. The clear plastic design of the tubs allows for easy visibility, making it simple to locate and retrieve items quickly. Equipped with four heavy-duty casters, this mobile storage unit can be easily moved around the room or between different areas. The two locking casters provide stability and prevent the unit from rolling unintentionally. This feature allows for convenient reconfiguration of the space and ensures that the storage unit can be easily transported wherever it is needed. The Rainbow Accents 30 Tub Mobile Storage in Coastal Blue is a practical and stylish storage solution that offers versatility, durability, and ease of use. Whether used in a classroom, playroom, or any other setting, this storage unit will help keep items organized and easily accessible, while adding a pop of color to the space. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.