Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow Accents 4 Section Coat Locker, Blue

  • Mfr # 0268JCWW003

  • Zoro # G111894465


product price: $797.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0268JCWW003
Zoro #
G111894465
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 4 Section Coat Locker in Blue is a versatile and functional storage solution for any classroom or daycare setting. This coat locker is designed with four spacious sections, providing ample storage space for coats, backpacks, shoes, and other personal belongings. Constructed with durability in mind, this locker is made from high-quality materials that are built to withstand the daily wear and tear of a busy environment. The sturdy laminate construction ensures long-lasting use, while the vibrant blue color adds a pop of color to any space, creating a cheerful and inviting atmosphere. Each section of the locker features a double hook, allowing for easy hanging of coats and jackets. The top shelf provides additional storage space for hats, gloves, and other accessories. The open design of the locker allows for easy access to belongings, making it convenient for children to retrieve and store their items independently. In addition to its practicality, this coat locker is also designed with safety in mind. The rounded edges and corners reduce the risk of accidents and injuries, making it suitable for use in environments with young children. With its functional design, durability, and vibrant blue color, the Rainbow Accents 4 Section Coat Locker is the perfect addition to any classroom or daycare setting. It provides a neat and organized storage solution while adding a touch of color and style to the space. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.